Shop All Supply Stop Valves
Brasscraft
1/4 Turn Straight Stop 1/2 in. Comp x 3/8 in. O.D. Lead Free
Mfr # KTCR14X C
Zoro # G910080724
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brasscraft
- MFR # KTCR14X C
- Zoro # G910080724
- UPC # 26613138626
- Country of Origin United States
- Category Supply Stop Valves
Description
1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Straight Ball Stop. With a few turns of the valve handle, you are able to stop the flow of water leading to the plumbing fixture, allowing for maintenance and repair without turning off water to the entire home.Machined 1-piece brass body provides strength, durability and long-lasting performanceFor use in potable water distribution systems and recirculating water systems that produce continuous use temperatures above 115°FPrecision-machined brass ball to provide smoother operation without freeze ups even after long periods of non-useBlow-out proof, plated stem is assembled from the inside with double O-Rings to help ensure safe, reliable performanceEasy-to-remove handle protects against accidental operation during rough-ins100% leak tested to ensure reliable, leak-free performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro Right Height Elongated 1.28 Gp, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215AA.104.020)
- KOHLER Stillness Bath Filler Spout Shank (411-K-NA)
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L (DBP)
- DIXON Round Hole Witches Hat Strainer, 3 in, 6-17/32 in OAL, 304 Stainless Steel (WH300-A)
- BRASSCRAFT 1/2 in. Nominal Sweat Inlet x 3/8 in. O.D. Compression Outlet Brass Multi-Turn Angle Valve in Chrome (R19X C)
- BRASSCRAFT Stop Str3/8Fip Chr Lf (G2R10X C1)
- BRASSCRAFT Stop Ang1/23/8 Chr Lf (G2R17X C1)
- BRASSCRAFT STOP ANG1/2 XSJ CHR LF (G23301X C1)
- BRASSCRAFT Stop Ang1/2Swtx3/8Od Lf (R19X C1)
- BRASSCRAFT 1/2 in. Nominal CPVC Inlet x 3/8 in. O.D. Compression Outlet Brass Multi-Turn Straight stop (PR14X C)
- GOODMAN 11044101 Wheel-Blower (11044101)
- Brasscraft Supply Stop Valves