Shop All Supply Stop Valves
Brasscraft
1/2 in. FIP Inlet x 3/8 in. O.D. Flare Outlet Multi-Turn Angle Stop
Mfr # OFR17X C
Zoro # G109995174
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brasscraft
- MFR # OFR17X C
- Zoro # G109995174
- UPC # 26613150505
- Country of Origin United States
- Category Supply Stop Valves
Description
BrassCraft 1/2 in. FIP Inlet x 3/8 in. O.D. Flare Outlet Multi-Turn Angle Valve controls water flow to household plumbing fixtures - faucets, toilets, dishwashers, icemakers, washing machines, etc. The angle valve is most often used where the water pipe enters the room from the wall. With a few turns of the valve handle, you are able to stop the flow of water leading to the plumbing fixture, allowing for maintenance and repair without turning off water to the entire home.Machined, 1-piece body construction for strength, durability and long-lasting performance1/2 in. FIP x 3/8 in. O.D. flareCompatible with iron pipeFor use in potable water distribution systems, not intended for recirculating water systems that produce continuous use temperatures above 115 degree F, for those applications, use our KT series ball stopsMulti-turn operation means water flow control with only a few turns of the handleOval-knurled handle provides a secure grip for on/off operationEasy-to-remove handle protects against accidental operation during rough-ins1-piece shut-off mechanism provides smooth on-off operationFor indoor useTemperature rating: 40 degree to 160 degree FNo-lead certifiedIAPMO and CSA Listed to ASME A112.18.1/CSA B125.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (463-060X)
- JOHN GUEST Swivel Elbow, 15/32 in Tube Size, Acetal, Black, 10 PK (PM091214E-PK10)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4106-015)
- MOEN Hotel / Motel Recessed Tissue Box Holder Bright Chrome (5520NC)
- BRASSCRAFT 1/2 in. FIP Inlet x 3/8 in. O.D. Comp Outlet 1/4 in. Turn Angle Ball Stop (KTR17X C)
- BRASSCRAFT 1/2 in. FIP Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve in Chrome (OR12X C)
- BRASSCRAFT Stop Ang1/2Swtx3/8Od Lf (R19X C1)
- BRASSCRAFT 1/2 in. Nominal Sweat Inlet x 3/8 in. O.D. Compression Outlet Brass Multi-Turn Angle Valve in Chrome (R19X C)
- BRASSCRAFT 1/4 in. Nom Female Comp Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Straight Ball Stop (KTCR11FX C)
- BRASSCRAFT Stop Ang1/23/8 Chr Lf (G2R17X C1)
- JOHN GUEST Water Supply Stop, 150 psi, 1/4"Inlet, PK10 (PPSV040808E)
- Brasscraft Supply Stop Valves