Shop All Supply Stop Valves
Brass Craft Service Parts
3Wy Brs Shutoff Valve
Mfr # CR1901DVX R
Zoro # G606884582
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Max. Pressure 125 psi
- Temp. Range 40° to 160°F
- Finish Rough
Product Information
- Brand Brass Craft Service Parts
- MFR # CR1901DVX R
- Zoro # G606884582
- UPC # 26613137414
- Country of Origin United States
- Category Supply Stop Valves
Details
Body Material | Brass |
Max. Pressure | 125 psi |
Temp. Range | 40° to 160°F |
Finish | Rough |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Radiant Satin Finish (DXUH2416)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8WSLK)
- AMERICAN STANDARD Madera Ec16-12 Un Bwl TpspdBp Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3462.001.020)
- DELTA Pivotal Single Handle Pull-Down Kitchen Faucet (9193-BL-DST)
- BRASS CRAFT SERVICE PARTS 58x38 CHR ANG Valve (G2CR19X C1)
- BRASS CRAFT SERVICE PARTS 58x38 CHR ANG Valve (G2CR19X CD)
- LEGEND VALVE 3/4 FLX 1/2 IPS NL T-442 (111-113NL)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Matte Black (D105QR-62)
- LEGEND VALVE POLISHED BRASS ESCUTCHEON (102-821)
- JONES STEPHENS 3/4 in. Brass Stop and Waste Valve, Threaded (B67315)
- LEGEND VALVE 3/4" T-537 BALL HOSE BIBB NL (107-168NL)
- Brass Craft Service Parts Supply Stop Valves