Shop All Wall Plates
Brass Accents
Classic Steps Single Switch, Number of Gangs: 1 Venetian Bronze Finish
Mfr # M02-S2500-613VB
Zoro # G6244657
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Size 4-15/16"H x 3"W
- Finish Venetian Bronze
Product Information
- Brand Brass Accents
- MFR # M02-S2500-613VB
- Zoro # G6244657
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-15/16"H x 3"W |
Details
Number of Gangs | 1 |
Item | Classic Steps Single Switch |
Finish | Venetian Bronze |
Description
CLASSIC STEPS SINGLE SWITCH VB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PN10-14R-L)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-LG-5-SY)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C20/2 L Series 20A, 2 Pole, 480V AC, C Curve (33V941)
- HUBBELL 15A Isolated Ground Duplex Locking Receptacle 2P 3W 125V (IG4700A)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Polished Brass Finish (M05-S7520-605)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S7500-613VB)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97383)
- Brass Accents Wall Plates