Shop All Ultrasonic Cleaners
Branson
Ultrasonic Cleaner, M, 5.5 gal, 60 min.
Mfr # CPX-952-816R
Zoro # G5055206
product price: $2,426.99
/ea
Free Shipping & Returns
$2,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 5.5 gal
- Tank Depth 6 in
- Tank Height 19 1/2 in
- Tank Width 11 1/2 in
- Timer Style Mechanical
Product Information
- Brand Branson
- MFR # CPX-952-816R
- Zoro # G5055206
- Country of Origin Mexico
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 6 in |
Tank Height | 19 1/2 in |
Tank Width | 11 1/2 in |
Overall Height | 23 1/2 in |
Overall Width | 18 1/4 in |
Overall Depth | 15 3/8 in |
Manufacturers Warranty Length | 2 yr |
Description
Ultrasonic Bath, Tank Capacity 5.5 gal, Tank Depth 6 in, Tank Height 19 1/2 in, Tank Width 11 1/2 in, Timer Style Mechanical, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Sweep, Auto Shutoff No, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 15 3/8 in, Overall Height 23 1/2 in, Overall Width 18 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Electrode Cleaner, 500mL (GRK06408-M01)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 125 ml, Amber, HDPE, 12PK (33463)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Orange (456545N)
- MEGUIARS BOAT/RV GEL WASH (MGM-5416)
- BRANSON Ultrasonic Cleaner, M, 0.5 gal (CPX-952-116R)
- BRANSON Solid Tray, 15 in L x 15 in W x 20 in H (100-410-176)
- BRANSON Mesh Basket, For Use With 3/4 Gal Unit (100-916-334)
- BRANSON Cover, For Use With 2-1/2 Gal Unit (100-032-510)
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- ELMA Ultrasonic Cleaner S70H (100 7147)
- Branson Ultrasonic Cleaners