Shop All Ultrasonic Cleaners
Branson
Ultrasonic Cleaner, CPXH, 1.5 gal
Mfr # CPX-952-318R
Zoro # G5055267
product price: $1,453.99
/ea
Free Shipping & Returns
$1,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 1.5 gal
- Tank Depth 6 in
- Tank Height 11 1/2 in
- Tank Width 6 in
- Timer Style Digital
Product Information
- Brand Branson
- MFR # CPX-952-318R
- Zoro # G5055267
- UPC # 690550429873
- Country of Origin Mexico
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 6 in |
Tank Height | 11 1/2 in |
Tank Width | 6 in |
Overall Depth | 14 3/4 in |
Overall Height | 15 5/8 in |
Overall Width | 12 1/2 in |
Manufacturers Warranty Length | 2 yr |
Description
Ultrasonic Cleaner, Tank Capacity 1.5 gal, Tank Depth 6 in, Tank Height 11 1/2 in, Tank Width 6 in, Timer Style Digital, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 14 3/4 in, Overall Height 15 5/8 in, Overall Width 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELGA Uv Lamp 185 254Nm Purelab Flex (LC210-02)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- ZORO SELECT Glass Rod, 8 In, PK12 (GSR008)
- ZORO SELECT Clear Dippas W/Handle, 30mL, Pk50 (507054-0030)
- BRANSON Solid Tray, For Use With 1-1/2 Gal Unit (100-410-174)
- BRANSON Ultrasonic Cleaner, CPXH, 0.5 gal (CPX-952-118R)
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- BRANSON Ultrasonic Cleaner, MH, 5.5 gal (CPX-952-817R)
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- BRANSON Ultrasonic Cleaner, M, 0.75 gal (CPX-952-216R)
- VIVE HEALTH Ultrasonic Cleaner (LVA2004GW)
- Branson Ultrasonic Cleaners