Shop All Ultrasonic Cleaners
Branson
Ultrasonic Cleaner, CPX, 5.5 gal, 99 min.
Mfr # CPX-952-819R
Zoro # G5019585
product price: $2,663.99
/ea
Free Shipping & Returns
$2,663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 5.5 gal
- Tank Depth 6 in
- Tank Height 19 1/2 in
- Tank Width 11 1/2 in
- Timer Style Digital
Product Information
- Brand Branson
- MFR # CPX-952-819R
- Zoro # G5019585
- Country of Origin Mexico
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 6 in |
Tank Height | 19 1/2 in |
Tank Width | 11 1/2 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 18 1/4 in |
Overall Depth | 15 3/8 in |
Overall Height | 23 1/2 in |
Description
Ultrasonic Cleaner, Tank Capacity 5.5 gal, Tank Depth 6 in, Tank Height 19 1/2 in, Tank Width 11 1/2 in, Timer Style Digital, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Degas, Sweep, Auto Shutoff No, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 15 3/8 in, Overall Height 23 1/2 in, Overall Width 18 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Class A Lifetime Red Volumetric Fl (5600-50)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- ORBIT Slip Transition Adapter 1 in. 200 psi (57191)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit, 1 Drop -50 Ppm As NaNO2 (TK3300-Z)
- BRANSON Ultrasonic Cleaner, CPXH, 0.5 gal (CPX-952-118R)
- BRANSON Ultrasonic Cleaner, CPX, 2.5 gal, 99 min. (CPX-952-519R)
- BRANSON Ultrasonic Cleaner, CPX, 1.5 gal, 99 min. (CPX-952-319R)
- BRANSON Solid Tray, For Use With 1-1/2 Gal Unit (100-410-174)
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- BRANSON Mesh Basket, For Use With 3/4 Gal Unit (100-916-334)
- Branson Ultrasonic Cleaners