Shop All Ultrasonic Cleaners
Branson
Ultrasonic Cleaner, CPX, 0.5 gal, 99 min.
Mfr # CPX-952-119R
Zoro # G5019567
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 0.5 gal
- Tank Depth 4 in
- Tank Height 6 in
- Tank Width 5 1/2 in
- Timer Style Digital
Product Information
- Brand Branson
- MFR # CPX-952-119R
- Zoro # G5019567
- Country of Origin Mexico
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 4 in |
Tank Height | 6 in |
Tank Width | 5 1/2 in |
Overall Height | 9 7/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 12 in |
Overall Depth | 11 7/8 in |
Description
Ultrasonic Cleaner, Tank Capacity 0.5 gal, Tank Depth 4 in, Tank Height 6 in, Tank Width 5 1/2 in, Timer Style Digital, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Degas, Sweep, Auto Shutoff No, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 11 7/8 in, Overall Height 9 7/8 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Zero Pressure Weathercap 12" dia. (5622100)
- ZORO SELECT Funnel, Buchner, 350mL, Porcelain (CG-1888-04)
- NICHIRYO Micro Pipette 100-1000ul, Single (00-NPX2-1000)
- RESINTECH DI Cartridge (VP-17-4011)
- BRANSON Ultrasonic Cleaner, CPX, 2.5 gal, 99 min. (CPX-952-519R)
- BRANSON Mesh Basket, For Use With 3/4 Gal Unit (100-916-334)
- BRANSON Perf Tray, For Use With 5-1/2 Gal Unit (100-410-168)
- BRANSON Support Rack, 19x11x0.8 in. (CPN-916-043)
- BRANSON Ultrasonic Cleaner, CPX, 0.75 gal, 99 min. (CPX-952-219R)
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- BRANSON Solid Tray, 15 in L x 15 in W x 20 in H (100-410-176)
- Branson Ultrasonic Cleaners