Shop All Lab Mixing Accessories
Branson
Spanner Wrench
Mfr # 201-118-033
Zoro # G8310617
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- For Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R
- Size 1/8 in
- Capacity 3/4 in to 2 in
- Overall Length 6 3/8 in
Product Information
- Brand Branson
- MFR # 201-118-033
- Zoro # G8310617
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Size | 1/8 in |
Overall Length | 6 3/8 in |
Pin Diameter | 3/16 in |
Pin Length | 5/32 in |
Details
Item | Spanner Wrench |
Material | Alloy Steel |
For Use With | 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R |
Capacity | 3/4 in to 2 in |
Nonsparking | No |
Maximum Jaw Capacity | 2 in |
Adjustable | Manual |
Pin Shape | Round |
Side or Face Opening | Side |
Handle Color | Black |
Finish | Black Oxide |
Tether Style | Not Tether Capable |
Corrosion Resistant | No |
Weight | 0.35 lb |
Adjustment Type | Joint |
Insulated | No |
Measurement Type | USCS |
Non-Magnetic | Yes |
Handle Type | One Piece |
Description
Spanner Wrench, Side, Alloy Steel, Black Oxide, Pin Diameter 3/16 in, Pin Length 5/32 in, Manual, Joint, Pin Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC High Powered Ultrasonic Cleaner - 1.4 Liters (100004)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 50mL (F301450)
- SP SCIENCEWARE MICRO COPLIN STAINING JAR 4.5X (F44208-1000)
- FLOMEC Watermeter (TM07NQ9GMA)
- BRANSON Replacement Flat Tip (101-148-013)
- BRANSON Spanner Wrench (101-118-039)
- BRANSON Spanner Wrench (201-118-024)
- BRANSON Open End Wrench (201-118-010)
- HOPKINS Small Funnel 8Oz Gray (05007)
- CAFRAMO Shaft (A162)
- PRO SCIENTIFIC 5mmx75mm Flat Bottom Generator Probe (02-05075)
- Branson Lab Mixing & Blending