Shop All Homogenizers & Ultrasonic Processors
Branson
Sonifier, 0.2mL to 500mL, 250W, 240V
Mfr # 101-063-966R
Zoro # G6418846
product price: $4,546.99
/ea
Free Shipping & Returns
$4,546.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Homogenizer Immersion
- Height 16"
- Volume Range - Homogenizers 0.2 mL to 500 mL
- Width 7.5"
- Voltage 240V AC
Product Information
- Brand Branson
- MFR # 101-063-966R
- Zoro # G6418846
- Country of Origin Mexico
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 16" |
Width | 7.5" |
Overall Height | 9 1/4 in |
Overall Width | 7 1/2 in |
Overall Depth | 12 1/2 in |
Shaft Length | 11 1/2 in |
Depth | 16" |
Description
Sonifier, Immersion, Volume Range - Homogenizers 0.2 mL to 500 mL, Voltage 240V AC, Plug Style - Lab Equipment European, Material Plastic, Shaft Length 11 1/2 in, Noise Reduction Rating NRR 65 dB, Overall Depth 12 1/2 in, Overall Height 9 1/4 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Oakton Conductivity/Temp Probe, for 6 an (35606-53)
- GLOBE SCIENTIFIC Flange Cap, Orange, Polyethylene, PK1000 (118127N)
- 3B SCIENTIFIC Chladni Plate, Square (1000706)
- AMSCOPE 0.01mm Precise Gliding Table - Manual Stage For Microscopes (GT200)
- BRANSON Sonifier, 0.2mL to 1L, 550W, 117V (101-063-968R)
- BENCHMARK SCIENTIFIC BeadBlaster 24R Refrigerated Microtube H (D2400-R)
- DWK LIFE SCIENCES KIMBLE Dounce All-Glass Tissue Grinders, 2 Ml (885300-0002)
- SPX Packing Plunger 2.375" x 1.750" x 0.166", PK12 (J50010204)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- SPX / APV Plunger Ø54 X 295, 50 1-1/8"-10Uns (J122480)
- BIOSPEC PRODUCTS Beadbeater, 1.0mm (141812-C)
- Branson Homogenizers & Ultrasonic Processors