Shop All Lab Cleaners & Detergents
Branson
Metal1Cleaner, 11inHx14-1/2inLx11inW, PK12
Mfr # 100-955-830
Zoro # G2004856
product price: $194.99
/pk 12, $16.25/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ultrasonics Cleaner
- Container Type Bottle
- RTU Yield per Container 2.5 Gallons of 10% Solution
- Dilution Ratio 7 to 10%
- Inside Length 14-1/2"
Product Information
- Brand Branson
- MFR # 100-955-830
- Zoro # G2004856
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Inside Length | 14-1/2" |
Inside Height | 11" |
Size | 32 oz |
Inside Width | 11" |
Container Size | 32 oz |
Description
Metal 1 Cleaner, Container Size 32 oz, Product Form Liquid, Maximum pH Level 13 pH, Fragrance Unscented, Container Type Bottle, Product Type Metal 1 Cleaner, Active Ingredients Blend of liquid, non-ionic alkaline surfactants,detergents, and wetting agents, Water-based Alkali Detergent, Recommended Dilution 9 to 10 Percent Dilution, Compatible Product Type Ultrasonic Cleaners, Compatible Material Aluminum, Brass, Copper, Magnesium, Stainless Steel, Steel, Tin, Zinc, VOC Content Weight 0 g/L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Methanol, 5 Gal (400032)
- AQUAPHOENIX SCIENTIFIC Nitrite Titrant, 1 Drop -50ppm NaNO2/5mL (ND2270-B)
- RADWAG Precision Balance (WTC 600)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- BRANSON Industrial Strength Cleaner, 32 oz.., PK12 (000-955-114)
- BRANSON Metal 1 Cleaner, For Ultrasonics Clnr, PK4 (100-955-824)
- MICRO 90 Alkaline Cleaner, 1L, PK12 (M-9050-12)
- ALCONOX Detergent, 25 lb., (1125)
- ALCONOX Detergent, 100 Tablets (1500-1)
- ALCONOX Alcojet, 4 LB (114018)
- ALCONOX Citranox, 1 gal (114021)
- Branson Lab Cleaners & Detergents