Shop All Lab Cleaners & Detergents
Branson
Metal 1 Cleaner, For Ultrasonics Clnr, PK4
Mfr # 100-955-824
Zoro # G4744327
product price: $240.99
/pk 4, $60.25/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ultrasonics Cleaner
- Case Quantity 4 gal.
- Recommended Dilution 9 to 10% Dilution
- pH 7.00 to 10.00
- Color Clear
Product Information
- Brand Branson
- MFR # 100-955-824
- Zoro # G4744327
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
For Use With | Ultrasonics Cleaner |
Item | Metal 1 Cleaner |
Case Quantity | 4 gal. |
Recommended Dilution | 9 to 10% Dilution |
pH | 7.00 to 10.00 |
Color | Clear |
VOC Content | 0 |
For Use On | Ultrasonic Cleaners |
RTU Yield per Container | 10 Gallons of 10% Solution |
Fragrance | Unscented |
Container Type | Bottle |
Flash Point | None |
Product Type | Metal 1 Cleaner |
Product Form | Liquid |
Active Ingredients | Blend of liquid, non-ionic alkaline surfactants,detergents, and wetting agents, Water-based Alkali Detergent |
VOC Content Weight | 0 g/L |
Compatible Material | Aluminum, Brass, Copper, Magnesium, Stainless Steel, Steel, Tin, Titanium Alloys, Zinc |
Minimum pH Level | 9 pH |
Compatible Product Type | Ultrasonic Cleaners |
Maximum pH Level | 10 pH |
Description
Metal 1 Cleaner, Container Size 1 gal, Product Form Liquid, Maximum pH Level 10 pH, Fragrance Unscented, Container Type Bottle, Product Type Metal 1 Cleaner, Active Ingredients Blend of liquid, non-ionic alkaline surfactants,detergents, and wetting agents, Water-based Alkali Detergent, Recommended Dilution 9 to 10 Percent Dilution, Compatible Product Type Ultrasonic Cleaners, Compatible Material Aluminum, Brass, Copper, Magnesium, Stainless Steel, Steel, Tin, Titanium Alloys, Zinc
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 23-1/2" to 33-1/2", Adjustable Arms, Black (BR-CLR-TPHBCH-CR-A1-CF-CC-BLK)
- ADVANTECH Testing Sieve, Acrylic, 425 micron (L3-S40)
- LOVIBOND ALKA-M HR Photometer Tablets (513240BT)
- TRICORBRAUN 6 oz Clear PET Plastic Straight Sided Jar- 70-400 Neck Finish (134673)
- BRANSON Industrial Strength Cleaner, 32 oz.., PK12 (000-955-114)
- BRANSON Metal1Cleaner, 11inHx14-1/2inLx11inW, PK12 (100-955-830)
- ALCONOX Neutral Cleaner, 1 gal. (1901-1)
- ALCONOX Detergent, 4 lb. (1304-1)
- MICRO 90 Alkaline Cleaner, 5 gal. (M-9033)
- ALCONOX Detergent, 4 lb. (1404-1)
- RPI Lift-Away, 1 QT (114002)
- Branson Lab Cleaners & Detergents