Shop All Ultrasonic Cleaners
Branson
Cover, For Use With 5-1/2 Gal Unit
Mfr # 000-917-050
Zoro # G4694137
original price:
$167.30
18% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Lid
- Height 1/8 in
- Length 20 in
- Width 11 in
- For Use With 5-1/2 gal Unit
Product Information
- Brand Branson
- MFR # 000-917-050
- Zoro # G4694137
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 1/8 in |
Length | 20 in |
Width | 11 in |
Details
Ultrasonic Accessory Type | Lid |
For Use With | 5-1/2 gal Unit |
Material | Metal |
Item | Cover |
Description
Cover, Ultrasonic Accessory Type Lid, Height 1/8 in, Length 20 in, Width 11 in, For Use With 5-1/2 gal Unit, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 104mm L, PK400 (134020)
- AMSCOPE 100 Biology Prepared Microscope Slides - SET E, Blank Slide Coverslip Set and Pipettes (PS100E-72P100S22-50PP)
- KIMBLE CHASE Right Hand Titration Buret, Glass, 50mL (17062F-50)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- BRANSON Ultrasonic Cleaner, CPX, 2.5 gal, 99 min. (CPX-952-519R)
- BRANSON Solid Tray, For Use With 1-1/2 Gal Unit (100-410-174)
- BRANSON Mini Ultrasonic Cleaner, 15 oz. (100-951-010)
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- BRANSON Mesh Basket, For Use With 1/2 Gal Unit (100-916-333)
- BRANSON Mesh Basket, For Use With 1-1/2 Gal Unit (100-916-335.)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 4.3" W, 2.5 gal (110 6999)
- Branson Ultrasonic Cleaners