Shop All Beakers & Pitchers
Branson
Beaker, 10 in. L x 6 in. W x 6 in. H
Mfr # 000-140-004
Zoro # G7148967
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 20.29 oz
- Labware Capacity - Metric 600 mL
- Labware Basic Material Glass
- For Use With Ultrasonics Cleaner
Product Information
- Brand Branson
- MFR # 000-140-004
- Zoro # G7148967
- Country of Origin Multiple
- Category Beakers & Pitchers
Dimensions
Inside Length | 3-1/2" |
Labware Height - English | 4.5 in |
Labware Height - Metric | 112 mm |
Inside Width | 3-1/2" |
Inside Height | 4-3/4" |
Overall Height - Metric | 112 mm |
Description
Beaker, Capacity - Metric 600 mL, Capacity - English 20.29 fl oz, Product Type Beaker, Beaker Type Low Form, Overall Height - Metric 112 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Designed with Lips for Easy Pouring, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Micropipet, Plastic, 300uL (W810038)
- LAMOTTE Reagent Refill, Free Chlorine, 0.2to3.0PPM (6999A-H)
- TRACER PRODUCTS LAMP, LED, OPTI-PRO UV MAXR, 400NM, LION, CE (TPOPUVMR)
- UNITED SCIENTIFIC Separatory Funnel, Glass, 250Ml, PK 2 (SF149-250)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-140-001)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-265-061)
- BRANSON Beaker, 4 in. L x 3 in. W x 4 in. H (000-410-055)
- DIAMOND ESSENTIALS PP Griffin Style Low Form Beakers, Handle, Printed Graduations, 5000mL (3654-5M)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- LAB SAFETY SUPPLY Disposable Beakers, 100mL, PK100 (3UDJ3)
- ZORO SELECT Beveled Beaker, 250mL, Stainless Steel (80250)
- Branson Beakers & Pitchers