Shop All Tire Inflation Kits
Branick
Tire Inflation System, 4.0 scfm, 150 psi
Mfr # 485
Zoro # G3474530
product price: $12,142.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$12,142.99
Free 30-Day Returns
Key Features
- Includes (4) Hose Reels, (4) Hoses with Clip Chucks
- Voltage 12 V
- Outlet Pressure Max. (PSI) 120 psi
- Type Portable
- Height (In.) 46 in
Product Information
- Brand Branick
- MFR # 485
- Zoro # G3474530
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Height (In.) | 46 in |
Width (In.) | 27 in |
Length (In.) | 33 in |
Overall Height | 55 in |
Inlet Port Size | 3/8 in |
Overall Width | 37 in |
Overall Length | 37 in |
Description
Tire Inflation System, Minimum Operating Air Pressure 100 psi, Maximum Operating Air Pressure 175 psi, Nitrogen Flow Rate 3.2 scfm, Minimum Nitrogen Purity 95 Percent, Maximum Nitrogen Purity 99.5 Percent, Display Type LCD, Overall Width 37 in, Overall Length 37 in, Overall Height 55 in, Maximum Operating Temperature 150 Degrees F, Compatible Product Type Tire Inflation System, Includes (4) Hose Reels, (4) Hoses with Clip Chucks, Inlet Port Size 3/8 in, Inlet Pressure 125 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball Cover, Fits 2-5/16" Ball, Blk (21810)
- ECCO SAFETY GROUP DIRECTIONAL LED: OVAL SURFACE MOUNT, 12VDC, 15 FLASH PATTERNS, AMBER (3911A)
- OTC Receiver Cup (314425)
- ATTWOOD MARINE Cowl Ventilator (1364A3)
- BRANICK $TIRE CAGE - SMALL (BI2130)
- DILL AIR CONTROLS DILL GAUGE CHECK STATION (DIL8500)
- TOLSEN Tire Inflator With Gauge CE Approved, (72180)
- DYNA BEADS 8 oz. Tire Balancing Beads, PK2, PR (Fleet)
- MILTON Straight Head Bayonet Inflator Gauge (S-520)
- ONE SMART CE ONE Tire Inflator 11.1V, 7800 mAh Capacity with Portable Power Bank (OATI-18L)
- MILTON INDUSTRIES DIgital Tire Gauge (S-99900)
- Branick Tire Inflation Kits