Shop All Low Voltage Thermostats
This Product is Discontinued
Braeburn
Universal Programmable Thermostat, 2 H 2 C, Wall Mount, Hardwired/Battery, 18/30VAC (Discontinued)
Mfr # 2220
Zoro # G7825225
This Product is Discontinued
Key Features
- Voltage 18/30VAC
- Stages Heat 2
- Mounting Type Sub-Base
- Mounting Location Wall
- Color White
Product Information
- Brand Braeburn
- MFR # 2220
- Zoro # G7825225
- UPC # 833732001904
- Country of Origin Malaysia
- Category Low Voltage Thermostats
Dimensions
Height | 6 5/8" |
Width | 4 23/32" |
Depth | 1 3/8 in |
Overall Depth | 1 3/8 in |
Overall Height | 3 11/16 in |
Overall Width | 5 3/16 in |
Description
Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Terminal Designations RH,RC,Y1,Y2,G,E/W1, W2,O,B,C, System Switching Heat-Cool-Off, Fan Switching Auto-On, Display Type Backlit, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes, Temporary Temperature Hold Yes, Filter Indicator Yes, Temperature Limiting Yes, Battery Backup Yes, Low Battery Indicator Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.