Shop All Wire Markers
Brady
Yellow Wire Wrap Wire Marker Tape
Mfr # THT-1-472-10-YL
Zoro # G6690616
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
- Material Wire Wrap
- Label Type Flame Retardant
- Label Width 3/4 in
Product Information
- Brand Brady
- MFR # THT-1-472-10-YL
- Zoro # G6690616
- UPC # 662820986515
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/4 in |
Label Height | 1/4 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.7 in |
Roll Width | 3 11/32 in |
Minimum Wire Diameter | 0.25 in |
Description
Precut Label Roll, Label Material Polyimide, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color Yellow, Label Finish Matte, Label Height 1/4 in, Label Width 3/4 in, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4307, R4307, Material Series B-472
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Glove Clip Holder, Dual Clips, Squids 3400 Series, Holds Gloves & Gear, Red (3400)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-6000/9)
- MCR SAFETY Safety Vest, Orange, Polyester Mesh (V201)
- ANSELL Cut Resistant Glove, Knitted, Size 10, PR (11-645)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- BRADY 2" x 41/64" White Wire Marking Sleeves, B33-375-2-342 (B33-375-2-342)
- BRADY White Polyester Wire Marker, THT-17-484-3 (THT-17-484-3)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- Brady Wire Markers