Shop All Wire Markers
Brady
Write On Wire Marker, Polyester White, LAT-11-747-5
Mfr # LAT-11-747-5
Zoro # G6495903
product price: $323.99
/pk 50, $6.48/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility Laser Printers
- Legend Write On
- Material Polyester
- Label Type Permanent
Product Information
- Brand Brady
- MFR # LAT-11-747-5
- Zoro # G6495903
- UPC # 662820297307
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 7/8 in |
Label Height | 3/8 in |
Sheet Size | 8 1/2 in x 11 in |
Sheet Length | 11 in |
Sheet Width | 8 1/2 in |
Details
Color | White |
Printer Series Compatibility | Laser Printers |
Item | Precut Label Sheet |
Legend | Write On |
Material | Polyester |
Label Type | Permanent |
Standards | ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized |
Application | Circuit Board Labeling, General Identification |
Label Material | Polyester |
Adhesive | Adhesive |
Label Media Format | Precut Sheet |
Maximum Service Temperature | 266 Degrees F |
Minimum Service Temperature | -40 Degrees F |
Label Thickness | 0.0037 in |
Adhesive Material | Acrylic |
Label Finish | Matte |
Label Color | White |
For Print Method | Laser |
Description
Precut Label Sheet, For Print Method Laser, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 7/8 in, Printer Series Compatibility Laser Printers, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Adhesive Material Acrylic, Application Circuit Board Labeling, General Identification, Label Media Format Precut Sheet, Label Thickness 0.0037 in, Maximum Service Temperature 266 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Black, 9, PR (S1DE-05-009)
- PLASTICADE Barricade, Type I, EG Sheet (105G-T12EGB6)
- STARKE Self-Retracting Lanyard, 30 ft, 310 lb Weight Capacity, Black (SRLWR-30)
- SURE-FOOT Fiberglass Nosing MED Grit, 3"x60", Yellow (9N12003X006008M)
- BRADY White Polyester Wire Marker, THT-36-473-10 (THT-36-473-10)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-3 (PWM-PK-3)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-51-361-1 (LAT-51-361-1)
- Brady Wire Markers