Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT
Mfr # HX-1000-150-WT
Zoro # G6671646
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1 in
Product Information
- Brand Brady
- MFR # HX-1000-150-WT
- Zoro # G6671646
- UPC # 662820818250
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1 1/2 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.19 in |
Maximum Wire Diameter | 0.45 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA32, Compatible Mfr Part Number R6406, Label Color White, Label Finish Matte, Label Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Calibration Gas, 20 ppm H2S, 34L (10153844)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0097-RD_5X3.5 (LCU4-0097-RD_5X3.5)
- PUREFLO Visor Protector (PF3000-04-022)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size M (8) (99-9-9791-8)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK25, WM-1-33-SC-PK (WM-1-33-SC-PK)
- BRADY White Vinyl Wire Marker Tape, WRAP-4-427 (WRAP-4-427)
- BRADY Wire Markers, Legend 7, Black/White, PK25, TMM-7-PK (TMM-7-PK)
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- Brady Electrical Labels