Shop All Wire Markers
Brady
Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK
Mfr # SLFW-250-PK
Zoro # G308584179
product price: $68.55
/pk 25, $2.74/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Material Self-laminating Vinyl
- Label Width 0.25 in
- Label Height 0.75 in
- Application Wire and Cable Labeling
Product Information
- Brand Brady
- MFR # SLFW-250-PK
- Zoro # G308584179
- UPC # 662820904175
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 0.25 in |
Label Height | 0.75 in |
Details
Item | Wire Marker |
Color | White, Clear |
Material | Self-laminating Vinyl |
Application | Wire and Cable Labeling |
Mounting | Permanent Acrylic |
Includes | 25 Cards |
Description
The B-292 material has good clarity outstanding water and oil resistance. Ideal for use in wire and cable identification. Vinyl labels feature clear trailer that wraps to protect printed text. Flexible, self-extinguishing material conforms to most surfaces. Operating temperature of -40 to 150 deg F -40 to 65.5 deg C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Faceshield Visor (28633)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YM)
- BRADY Breaker Lockout, Mini, Pin Out, Pushbutton (90844)
- 3M No-Touch Reusable Foam/Thermoplastic Earplugs, Bell Shape, 29 dB, Purple (7000127180)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- BRADY Wire Marker, Rectangle, White, 1 3/16" W (M6-30-390)
- BRADY Silver Polyester Wire Marker, THT-161-486-1 (THT-161-486-1)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- BRADY Wire Markers, Legend 6, Black/White, PK25, TMM-6-PK (TMM-6-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- Brady Electrical Labels