Shop All Wire Markers
Brady
Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5
Mfr # LAT-18-361-2.5
Zoro # G6448215
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility Laser Printers
- Legend Write On
- Material Polyester
- Width 1 in
Product Information
- Brand Brady
- MFR # LAT-18-361-2.5
- Zoro # G6448215
- UPC # 662820297437
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Width | 1 in |
Label Width | 1 in |
Label Height | 1 11/32 in |
Minimum Wire Diameter | 0.14 in |
Maximum Wire Diameter | 0.27 in |
Printable Portion Width | 1 in |
Printable Portion Height | 1/2 in |
Description
Precut Label Sheet, Label Material Polyester, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 1 11/32 in, Label Width 1 in, Maximum Wire Diameter 0.27 in, Minimum Wire Diameter 0.14 in, Printer Series Compatibility Laser Printers, Material Series B-361B, For Print Method Laser, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -94 Degrees F, Number of Labels Included 2,500, Preprinted Text Blank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Safety Glasses, Gray Scratch-Resistant (CL112)
- BLACKCANYON OUTFITTERS Leather Chain Wallet Biker Style Bifold USA Made w 12-inch Chain (CW7)
- 5.11 Apex Pants, Size 38" x 32", Khaki (74434)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3LHRED)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN15-A (SCN15-A)
- BRADY White Vinyl Wire Marker Tape, WRAP-11-427 (WRAP-11-427)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- Brady Wire Markers