Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.5in H x 1in W WT/CL 400/RL
Mfr # A62-4-417
Zoro # G708584199
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 1 in
- Height 1.5 in
- Material Self-laminating Vinyl
- Includes Roll of 400 Labels
Product Information
- Brand Brady
- MFR # A62-4-417
- Zoro # G708584199
- UPC # 888434559352
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 1.5 in |
Min. Wire Size | 10 AWG |
Size | 1.5 in H x 1 in W |
Max. Wire Size | 6 AWG |
Details
Item | Wire Marker |
Color | White, Clear |
Material | Self-laminating Vinyl |
Includes | Roll of 400 Labels |
Label Maker Tape Thickness | 0.004 in |
Label Maker Tape Finish | Matte |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number A62-R4300..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (10034020)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (12165)
- 3M Filter, Bayonet, P100, Nuisance Level AG, Magenta, 2 PK, NIOSH (2096)
- BRADY Tape, White, 110 ft. L, 1-1/8 In. W (120847)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-4250-509-YL)
- BRADY Label Roll, White/Clear, Labels/Roll: 3500 (B33-73-427)
- BRADY Label, 1 1/16 in W, Black (M6-171-593-BK)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-143-427)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Orange (M21-375-595-OR)
- NEVS Instrument Marking Tape 3/8" Green (CS-IMT-Green)
- Brady Label Maker Tapes, Labels, Signs & Tags