Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.25in H x 1in W WT/CL 450/RL
Mfr # A62-3-417
Zoro # G008584202
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 1 in
- Height 1.25 in
- Material Self-laminating Vinyl
- Application Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Product Information
- Brand Brady
- MFR # A62-3-417
- Zoro # G008584202
- UPC # 888434559345
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 1.25 in |
Size | 1.25 in H x 1 in W |
Max. Wire Size | 6 AWG |
Min. Wire Size | 12 AWG |
Details
Item | Wire Marker |
Color | White, Clear |
Material | Self-laminating Vinyl |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Label Maker Tape Thickness | 0.004 in |
Includes | Roll of 450 Labels |
Label Maker Tape Finish | Matte |
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number A62-R4300.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Jackson SGf Series Safety Glasses (50030)
- CAR DEALER DEPOT Resuable Two-Piece Balloon Holder Only (532)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0467-ED_10x7 (LCU4-0467-ED_10x7)
- CONDOR Hairnet, Nylon, 18 In, Blue, PK1000 (23KX29)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-116-427)
- BRADY Wire and Cable Label, White, Matte Finish (M4-187-075-342)
- BRADY Label Roll, White/Clear, Labels/Roll: 3500 (B33-73-427)
- BRADY Label, 5/8 in W, Outdoor, White (M7C-625-422)
- BRADY Printer Label, White, Labels/Roll: 500 (PTL-17-498)
- BRADY Label Cartridge, Black/White, 192 In. W (MC-375-499)
- BRADY Tape, Yellow, 100 ft. L, 2-1/4 In. W (113116)
- Brady Safety Labels