Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, White, 2 In W
Mfr # PS-1000-2-WT
Zoro # G6081293
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Product Information
- Brand Brady
- MFR # PS-1000-2-WT
- Zoro # G6081293
- UPC # 662820326069
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Height | 1 21/32 in |
Max. Wire Size | 0.95 in |
Min. Wire Size | 0.333 in |
Minimum Wire Diameter | 0.25 in |
Label Height | 2 in |
Label Width | 1 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.7 in |
Details
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Maximum Wire Gauge 0000 AWG, Minimum Wire Gauge 6 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS Lightning, Nitrile Disposable Gloves, 5.2 mil Palm, Nitrile, Powder-Free, L, 100 PK (BL-L)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 5, DOT, PK50 (NUMBER5R)
- KENT SAFETY SAR, PFD, Search And Rescue, L (150400-200-040-12)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size L, 12PK (GL2006KL)
- BRADY Label Printer, Blue, 13" H, 5.42 lb. (BMP51-AM-BWSPWID)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430-WT-CL)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-WT-PK)
- BRADY Spare Battery, Size Universal (M71-BATT)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-GY)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-430-WT-CL)
- ROLL PRODUCTS Hazard Chemical Label, 3/4HX2-1/2W, PK250 (141539)
- Brady Safety Labels