Brady

Wire Marking Sleeves, White, 2 In W


product price: $1,165.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
  • For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
  • Material B-342 PermaSleeve(R) PS Double-Sided Heat-Shrink Polyolefin
  • Standards MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
  • Application Wire and Cable Labeling
See all product information

Product Information

Dimensions

Width 2 in
Height 41/64 in
Min. Wire Size 0.125 in
Max. Wire Size 0.32 in
Core Diameter 3 in
Maximum Wire Diameter 0.08 in
Label Height 2 in
Label Width 3/8 in
Minimum Wire Diameter 0.02 in

Details

Item Precut Label Roll
Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
Material B-342 PermaSleeve(R) PS Double-Sided Heat-Shrink Polyolefin
Standards MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
Application Wire and Cable Labeling
Color White ( Matte )
Temp. Range -67 Degrees to 275 Degrees F
Shrink Ratio 3:1
Labels per Roll 1,000
Adhesive Non-Adhesive
Product Type Wire Marking Sleeve
Label Material Polyolefin
Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Double-Sided Printable Yes
Compatible Mfr Part Number IP-R6600, R6600
Label Attachment Style Heat Shrink Sleeve
Label Color White
Labels per Row 1
Material Series B-342
For Print Method Thermal-Transfer
Recommended Ribbon IP-R6600, R6600
Minimum Wire Gauge 28 AWG
Maximum Service Temperature 275 Degrees F
Label Media Format Precut Roll
Material Properties Heat-Shrinkable
Minimum Service Temperature -67 Degrees F
Label Finish Matte
Maximum Wire Gauge 20 AWG

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 30DA02, 30DA43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.