Shop All Label Maker Accessories
This Product is Discontinued
Brady
Wire Marking Sleeves, Black/White (Discontinued)
Mfr # M-250-075-342
Zoro # G5715683
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- For Use With Mfr. No. BMP41, BMP51, BMP53 Label Makers
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Product Information
- Brand Brady
- MFR # M-250-075-342
- Zoro # G5715683
- UPC # 662820999959
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 7/16 in |
Height | 3/4 in |
Min. Wire Size | 0.094 in |
Max. Wire Size | 0.215 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/4 in |
Maximum Wire Diameter | 0.22 in |
Label Height | 1/4 in |
Roll Width | 3/4 in |
For Wire Diameter | 0.125 in to 0.215 in |
Minimum Wire Diameter | 0.13 in |
Label Width | 3/4 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 1/4 in |
Description
Precut Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Fuel-Resistant, High Temperature-Resistant, Humidity-Resistant, Oil-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 22NA85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.