Shop All Wire Markers
Brady
Wire Markers, NEMA, Color White, PK25
Mfr # TWM-COL-WT-PK
Zoro # G4688927
$53.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Text
- Color White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Product Information
- Brand Brady
- MFR # TWM-COL-WT-PK
- Zoro # G4688927
- UPC # 66282090728
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | No Text |
Color | White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,NEMA,Color White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XL (J140-BRN XLG REG)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-724-VEND)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (845-00)
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-L)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S (3PS-187-2-WT-S)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-18 (SCNC-18)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-PK (WM-1-PK)
- BRADY Wire Markers, Legend 3, Black/White, PK25, SLF-3-PK (SLF-3-PK)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- BRADY Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN09-4 (SCN09-4)
- Brady Wire Markers