Shop All Wire Markers
Brady
Wire Markers, Legend 8, Black/White, PK25, WM-8-SC-PK
Mfr # WM-8-SC-PK
Zoro # G4686678
product price: $57.99
/pk 25, $2.32/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 8
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Product Information
- Brand Brady
- MFR # WM-8-SC-PK
- Zoro # G4686678
- UPC # 66282091340
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Scored Wire Marking Card |
Legend | 8 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 8,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BL)
- PANDUIT Duct Seal Compound, 5lbs (DS5)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- VIKING Open Road Safety Pant Green (D6323PG-XL)
- BRADY Wire Markers, Legend 4, Black/White, PK25, HH-4-PK (HH-4-PK)
- BRADY Wire Markers, Legend 1, Black/White, PK25, WM-1-SC-PK (WM-1-SC-PK)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-A-M (SCN10-A-M)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- BRADY Clip Sleeve Wire Mrkrs, N-Z, Blk/Wht, PK13, SCN15-N-Z (SCN15-N-Z)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- Brady Wire Markers