Shop All Wire Markers
Brady
Wire Markers, Legend 8, Black/White, PK25, TMXM-8-PK
Mfr # TMXM-8-PK
Zoro # G4689487
product price: $111.99
/pk 25, $4.48/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 8-Aug
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Product Information
- Brand Brady
- MFR # TMXM-8-PK
- Zoro # G4689487
- UPC # 66282090573
- Country of Origin United States
- Category Wire Markers
Details
Item | Fine Wire Marker |
Legend | 8-Aug |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 8,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11W Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- ANSELL Sensation, Nitrile Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (N731)
- PIP Ambi-dex Axle, Nitrile Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-532PF/L)
- BRADY Wire Markers, Legend 1, Black/White, PK5 (WM-1-VP)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-PK (WM-1-PK)
- BRADY Wire Markers, Legend 6, Black/White, PK25, HH-6-PK (HH-6-PK)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- BRADY Heat Shrink Tube 1-1/4" x 2"H, Yellow, Pk70 (PSPT-750-2-YL-R)
- BRADY White Paper Wire Marker, THT-166-424-2 (THT-166-424-2)
- Brady Electrical Labels