Shop All Wire Markers
Brady
Wire Markers, Legend 6, Black/White, PK25, HH-6-PK
Mfr # HH-6-PK
Zoro # G4691158
product price: $62.65
/pk 25, $2.51/ea
$62.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 6
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 221°F
- Label Type Harsh Environment, Heat Resistant, Permanent Adhesive
Product Information
- Brand Brady
- MFR # HH-6-PK
- Zoro # G4691158
- UPC # 66282090235
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 6 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 221°F |
Label Type | Harsh Environment, Heat Resistant, Permanent Adhesive |
Description
Wire Markers,Legend 6,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSL Crowd ControlStanchion, Steel, 9.5 ft., PK2 (5500BK-BLK)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Yellow (SCARAP1YLW)
- KINCO Kinco KincoPro Grain Buffalo & Synthetic Hybrid (104-L)
- HONEYWELL HOWARD LEIGHT Disposable 30, 500 PK (LPF-1-D)
- BRADY Porta-Pack Wire Markers, 11, Blk/Wht, PK10 (PWM-11)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499 (M21-750-499)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-53-361-1 (LAT-53-361-1)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY ClipSleeve Wire Markers Size 10 Nylon 16 AWG - 14 AWG, 3 Pack of 300 Each, 300PK (SCN10-3)
- Brady Wire Markers