Shop All Wire Markers
Brady
Wire Markers, Legend 5, Black/White, PK25, HH-5-PK
Mfr # HH-5-PK
Zoro # G4691167
product price: $62.65
/pk 25, $2.51/ea
$62.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 5
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 221°F
- Label Type Harsh Environment, Heat Resistant, Permanent Adhesive
Product Information
- Brand Brady
- MFR # HH-5-PK
- Zoro # G4691167
- UPC # 66282090234
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 5 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 221°F |
Label Type | Harsh Environment, Heat Resistant, Permanent Adhesive |
Description
Wire Markers,Legend 5,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-425)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- RADIANS DeWalt® DPG82-11 ANSI Z87.1+ Concealer Goggle Clear A/F (DPG82-11)
- STRANCO Die-Cut Reflective Letter Label, D (DWR-SINGLE-8-D)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- BRADY Wire Markers, Legend 50-99, Blk/Wht, PK25 (TMXM-50-99-PK)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- BRADY Wire Marker, Rectangle, White, 19/32" W (BM-15-390)
- BRADY Wire Markers, Legend 3, Black/White, PK25, HH-3-PK (HH-3-PK)
- BRADY Wire Markers, Legend GND, Black/White, PK25, TWM-GND-PK (TWM-GND-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 (LAT-18-361-2.5)
- Brady Electrical Labels