Shop All Wire Markers
Brady
Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK
Mfr # TWM-3-PK
Zoro # G4689119
product price: $54.99
/pk 25, $2.20/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 3
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Cable & Wire Marking, Machine Tool Label
Product Information
- Brand Brady
- MFR # TWM-3-PK
- Zoro # G4689119
- UPC # 66282090632
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 3 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Cable & Wire Marking, Machine Tool Label |
Description
Wire Markers,Legend 3,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, M ( 8 ), Black/Red (20-1-10605R-M)
- CHILL-ITS BY ERGODYNE XL Nylon Cooling Vest, Silver (6665)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, M (70529_290-M)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Work Boot (GB00518 M 120)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- BRADY 2" Silver Label, Ultra Aggressive Metalized Polyester (THT-17-486-3)
- BRADY White Wire Wrap Wire Marker Tape, THT-106-472 (THT-106-472)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- BRADY 2" x 1-1/4" White Wire Marking Sleeves, B33-750-2-342 (B33-750-2-342)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN09-6 (SCN09-6)
- Brady Wire Markers