Shop All Wire Markers
Brady
Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK
Mfr # TMM-3-PK
Zoro # G4689931
product price: $75.79
/pk 25, $3.03/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 3
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Product Information
- Brand Brady
- MFR # TMM-3-PK
- Zoro # G4689931
- UPC # 66282090461
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Minature Legend Wire Marking Card |
Legend | 3 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 3,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray Large (234G-21L)
- BRADLEY Eyewash Yoke Assembly (S05-091GR)
- KINCO Gloves Work Buffalo Leather Xl (381P-XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR (9110)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-5-PK (WM-5-PK)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-0-49-PK (TMM-0-49-PK)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X034H1M)
- Brady Electrical Labels