Shop All Wire Markers
Brady
Wire Markers, Legend 10, Black/White, PK25, HH-10-PK
Mfr # HH-10-PK
Zoro # G4691289
product price: $73.29
/pk 25, $2.93/ea
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 10
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 221°F
- Label Type Harsh Environment, Heat Resistant, Permanent Adhesive
Product Information
- Brand Brady
- MFR # HH-10-PK
- Zoro # G4691289
- UPC # 66282090213
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 10 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 221°F |
Label Type | Harsh Environment, Heat Resistant, Permanent Adhesive |
Description
Wire Markers,Legend 10,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Printer Ribbon, R4300 Series, For M6 Printers, Halogen Free, Black, 2 in W x 75 ft L (M61-R4310)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, XS (KTAG1T18/XS)
- PIP Ironcat 30in FR Twill Cotton Jacket, 9oz, Green, 2XL (7040/2XL)
- VGUARD A18A1, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A18A11)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY 1-1/64" x 27/32" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-500-1-342)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY White Polyester Wire Marker, THT-43-473-10 (THT-43-473-10)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- Brady Wire Markers