Shop All Wire Markers
Brady
Wire Markers, Legend 1 to 9, Blk/Wht, PK25
Mfr # WM-1-9-PK
Zoro # G4692068
product price: $51.89
/pk 25, $2.08/ea
$51.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1 to 9
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Product Information
- Brand Brady
- MFR # WM-1-9-PK
- Zoro # G4692068
- UPC # 662820909385
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Consecutive Numbers Repeated Wire Marker |
Legend | 1 to 9 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 1 to 9,Blk/Wht,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (410KAS3YLW)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, M, PR (9665M)
- MUCK BOOT CO Muckster 2 Low, Black, 7, PR (M2L-000-BLK-070)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 4XL, PK25 (FK-J2121-7)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-342 (B33-500-2-342)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- Brady Electrical Labels