Shop All Wire Markers
Brady
Wire Markers, Legend 1 to 33, Blk/Ylw, PK25
Mfr # WM-1-33-YL-PK
Zoro # G4692156
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1 to 33
- Color Black on Yellow
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Product Information
- Brand Brady
- MFR # WM-1-33-YL-PK
- Zoro # G4692156
- UPC # 66282090860
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Consecutive Numbers on Color Backgrounds Wire Marker |
Legend | 1 to 33 |
Color | Black on Yellow |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 1 to 33,Blk/Ylw,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Mirage Small Eyewear 1 each Clear (GLS112-CL)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- TIMBERLAND PRO Athletic Shoe, W, 9 1/2, Black, PR (TB0A176A001)
- KIDDE Carbon Monoxide and Gas Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COEG-3)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- BRADY Wire Marker, Rectangle, White, 1 3/16" W (M6-30-390)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- Brady Electrical Labels