Shop All Wire Markers
Brady
Wire Markers, Legend 1 to 10, Blk/Wht, PK25, WM-1-10-PK
Mfr # WM-1-10-PK
Zoro # G4692269
product price: $50.25
/pk 25, $2.01/ea
$50.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1 to 10
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Product Information
- Brand Brady
- MFR # WM-1-10-PK
- Zoro # G4692269
- UPC # 66282090807
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Consecutive Numbers Repeated Wire Marker |
Legend | 1 to 10 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 1 to 10,Blk/Wht,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Green, 1-7/8"H (S31GRN)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-10603N-XL)
- VF IMAGEWEAR Ls Fr Interlock Henley Khaki 6.25 Oz (SEL2KH RG XL)
- SOF SOLE SS CMFT CRW WHT BND LARGE, PK 6 (89249)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- BRADY Heat Shrink Tube 1/4" x 2"H, White, Pk70 (PSPT-125-2-WT-R)
- BRADY Wire Markers, Legend 1, Black/White, PK25, WM-1-SC-PK (WM-1-SC-PK)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-0 (SDR-0)
- Brady Wire Markers