Shop All Label Maker Accessories
This Product is Discontinued
Brady
Wire Marker Sleeves, 0.335 In. W, 7 ft. L (Discontinued)
Mfr # MC-187-342
Zoro # G7585636
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- For Use With Mfr. No. BMP51, BMP53 Label Makers
- Material Permasleeve Heat-Shrink Polyolefin, B-342
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Electrical Labeling, Wire and Cable Labeling
Product Information
- Brand Brady
- MFR # MC-187-342
- Zoro # G7585636
- UPC # 754473082864
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 21/64 in |
Height | 7 ft |
Roll Width | 3/16 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/16 in x 7 ft |
Maximum Wire Diameter | 0.22 in |
For Wire Diameter | 0.094 in to 0.215 in |
Roll Length | 7 ft |
Minimum Wire Diameter | 0.09 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.