Shop All Wire Markers
Brady
Wire Marker, Rectangle, White, 19/32" W
Mfr # BM-15-390
Zoro # G608435430
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Width 19/32 in
- Label Height 5/32 in
- Label Material Polypropylene
- Application Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
- Standards Halogen Free (DIN VDE 0472 Part 815)
Product Information
- Brand Brady
- MFR # BM-15-390
- Zoro # G608435430
- UPC # 888434621714
- Country of Origin Australia
- Category Wire Markers
Dimensions
Label Width | 19/32 in |
Label Height | 5/32 in |
Roll Width | 19/32 in |
Description
Wire Marker, Adhesive Material Not Applicable, Adhesive Properties Not Applicable, Adhesive Type Not Applicable, Material Properties Halogen Free, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 5/32 in, Label Width 19/32 in, Number of Labels Included 3,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 3 ft. (0.9m) (1003000)
- ILC Replacement for Narco MED R-22 Oxygen Sensors (R-22 OXYGEN SENSORS NARCO MED)
- ZORO SELECT Barcode Printer Label, 4" W, 2" H, White (60DY37)
- HONEYWELL SAFETY PRODUCTS Eyesaline Refill For Model 829003, 180 Oz. (32-000513-0000-H5)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-125-2-WT-S (3PS-125-2-WT-S)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-A-M (SCN10-A-M)
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC (THT-18-483-1.5-SC)
- PANDUIT Wire Marker Card, .25" x 1.5", 2, PK25 (PCM-2)
- Brady Wire Markers