Shop All Wire Markers
Brady
Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-50-99-PK
Mfr # TMM-50-99-PK
Zoro # G2915814
product price: $72.99
/pk 25, $2.92/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Numbers 50 to 99
- Color Black on White
- Markers per Card 150
- Material Glossy Vinyl Coated Polyester B702
- Temp. Range 212 Degrees F
Product Information
- Brand Brady
- MFR # TMM-50-99-PK
- Zoro # G2915814
- UPC # 662820904908
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 0.25 in |
Label Height | 1.5 in |
Details
Item | Wire Marker |
Legend | Numbers 50 to 99 |
Color | Black on White |
Markers per Card | 150 |
Material | Glossy Vinyl Coated Polyester B702 |
Temp. Range | 212 Degrees F |
Label Type | Preprinted |
Background Color | White |
Standards | RoHS Directive compliant to 2005/618/EC MCV |
No. of Labels | 15,000 |
Label Material | Vinyl Coated Polyester |
Legend Color | Black |
Marker Attachment Style | Self-Adhesive |
Description
Wire Marker, Preprinted, Legend Numbers 50 to 99, Color Black on White, Markers per Card 150, Material Glossy Vinyl Coated Polyester B702, Temp. Range 212 Degrees F, Label Width 0.25 in, Label Height 1.5 in, Marker Attachment Style Self-Adhesive, No. of Labels 15,000, Label Material Vinyl Coated Polyester, Background Color White, Legend Color Black, Standards RoHS Directive compliant to 2005/618/EC MCV, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White/Transluscent, Labels/Roll: 27 (JET-31-117-1)
- CONDOR Pleated Bouffant, Blue, Universal, PK100 (1TTV1)
- BRADY Ultra Reflective Numbers, 9, 6 In. H, PK10 (3020-9)
- DUPONT Collared Disposable Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHSM002500)
- BRADY Wire Markers, Legend 27, Black/White, PK25 (TMM-27-PK)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK (WM-1-33-PK)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TWM-4-PK (TWM-4-PK)
- BRADY Wire Markers, Legend 20, Black/White, PK25, TMM-20-PK (TMM-20-PK)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- Brady Electrical Labels