Shop All Wire Markers
Brady
Wire Marker Book, Write-On, Self-Adhesive
Mfr # PWS-PK-14
Zoro # G0935374
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend (Blank)
- Color White/Transparent
- Markers per Card 180
- Material vinyl
- Temp. Range -40 Degrees F to 158 Degrees F
Product Information
- Brand Brady
- MFR # PWS-PK-14
- Zoro # G0935374
- UPC # 662820355540
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 0.5 in |
Label Height | 1.5 in |
Details
Item | Wire Marker Book |
Legend | (Blank) |
Color | White/Transparent |
Markers per Card | 180 |
Material | vinyl |
Temp. Range | -40 Degrees F to 158 Degrees F |
Label Type | Write-On |
Background Color | Transparent/White |
Marker Attachment Style | Self-Adhesive |
No. of Labels | 180 |
Label Material | Vinyl |
Write-On Area | 0.50 in W x 0.75 in H |
Standards | ASTM D 1000; ASTM D 2979; UL Recognized |
Description
Wire Marker Book, Write-On, Legend (Blank), Color White/Transparent, Markers per Card 180, Material Vinyl, Temp. Range -40 Degrees F to 158 Degrees F, Label Width 0.5 in, Label Height 1.5 in, Marker Attachment Style Self-Adhesive, No. of Labels 180, Write-On Area 0.50 in W x 0.75 in H, Label Material Vinyl, Background Color Transparent/White, Standards ASTM D 1000; ASTM D 2979; UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Classic Buckle Belt, Brown, 44" L, 1-1/2" W (A000550920112)
- SKB ProtCase, 8 1/2 in, TrgRlsLtchSys, Blk (3I-1610-10BE)
- SENSIT Calibration Kit, GasType HCN, 34L, Aluminum (881-00053)
- MSA SAFETY Self Retracting Lanyard, 400lb, Carabiner (VSOHW-011-NE-A)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S (3PS-187-2-WT-S)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TWM-1-PK (TWM-1-PK)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-3 (PWC-PK-3)
- BRADY Wire Markers, Legend 3, Black/White, PK25, HH-3-PK (HH-3-PK)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VPM-BK)
- Brady Wire Markers