Shop All Wire Markers
Brady
White Vinyl Wire Marker, THT-107-439
Mfr # THT-107-439
Zoro # G7067751
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material vinyl
- Width 4 in
- Label Type Permanent
Product Information
- Brand Brady
- MFR # THT-107-439
- Zoro # G7067751
- UPC # 662820188391
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 4 in |
Label Width | 4 in |
Roll Length | 300 ft |
Core Diameter | 3 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R6007, R6007, Roll Length 300 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-439
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hybrid High Voltage Safety Gloves - - Large (3991-12)
- HONEYWELL SERVUS Dielectric Overshoe, Buckle, Size 13, PR (51530 13)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 24in X 18in Aluminum, 18"W, 24" L, Landscape (OS-NS-A-1824-L-11823)
- ZORO SELECT Stair Tread Cover, Black, 24in W, Vinyl (2RRX6)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN18-B (SCN18-B)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-22-361-5 (LAT-22-361-5)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- BRADY 1" x 7/16" Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-2)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- Brady Electrical Labels