Shop All Wire Markers
Brady
White Vinyl Wire Marker Tape, WRAP-11-427
Mfr # WRAP-11-427
Zoro # G6999142
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on White
- Printer Series Compatibility Wraptor Wire Marking System
- Material vinyl
- Label Type Self-Laminating
- Label Width 1/2 in
Product Information
- Brand Brady
- MFR # WRAP-11-427
- Zoro # G6999142
- UPC # 662820613824
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 1 1/2 in |
Printable Portion Height | 1/2 in |
Minimum Wire Diameter | 0.16 in |
Maximum Wire Diameter | 0.32 in |
Printable Portion Width | 1/2 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA88, Compatible Mfr Part Number R4302, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1/2 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility Wraptor Wire Marking System, Recommended Ribbon R4302, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 16 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Mounting Hardware, Fence, PK2 (373-00492)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - 2XL/3XL (48-73-5053)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XL)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 32)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY 2" x 1" White Label, Ultra Aggressive Polyester (THT-17-483-3)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-S (PS-187-2-WT-S)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- Brady Wire Markers