Shop All Wire Markers
Brady
White Polypropylene Wire Marker, THT-19-449-1
Mfr # THT-19-449-1
Zoro # G6853682
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material polypropylene
- Label Type Removable
- Label Width 3 in
Product Information
- Brand Brady
- MFR # THT-19-449-1
- Zoro # G6853682
- UPC # 662820671138
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3 in |
Label Height | 2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Polypropylene, Label Width 3 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Removable Adhesive, Material Series B-449, Recommended Ribbon IP-R4300, R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, L (KP1T18TH)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Z76 (473Z76)
- BRADY Fire Sprinkler Control Valve Sign, 5" Height, 14" Width, Polyester, Rectangle, English (85228)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- BRADY Clip Sleeve Wire Mrkrs, C, Blk/Wht, PK10, SCN13-C (SCN13-C)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-1 (PWM-PK-1)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY Wire Markers, Legend 8, Black/White, PK25, TMXM-8-PK (TMXM-8-PK)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- Brady Electrical Labels