Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-58-473-10
Mfr # THT-58-473-10
Zoro # G7226606
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Static Dissipative
- Label Width 1 in
Product Information
- Brand Brady
- MFR # THT-58-473-10
- Zoro # G7226606
- UPC # 662820545569
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 3/8 in |
Core Diameter | 3 in |
Roll Width | 1 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-473, Recommended Ribbon IP-R6006, R6006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPSHIELD CRYO-GLOVES(R) MIDARM LG, PR (MAL)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, L (406L-08)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 4" x 4", 250/ROLL (GHS2074ALV2)
- SOTERIA GLOVE Premium Grain Leather Palm Safety Cuff Gloves, Size: L, 12 Pairs/PK (1122/L)
- BRADY Porta-Pack Wire Markers, 11, Blk/Wht, PK10 (PWM-11)
- BRADY Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK50, SCN23-7 (SCN23-7)
- BRADY Silver Polyester Wire Marker, THT-106-486 (THT-106-486)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- BRADY Wire Markers, Legend 10, Black/White, PK25, TMM-10-PK (TMM-10-PK)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- Brady Electrical Labels