Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-47-473-10
Mfr # THT-47-473-10
Zoro # G6996631
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Static Dissipative
- Label Width 21/32 in
Product Information
- Brand Brady
- MFR # THT-47-473-10
- Zoro # G6996631
- UPC # 662820545538
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 21/32 in |
Label Height | 13/64 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 13/64 in, Label Material Polyester, Label Width 21/32 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-473
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Blind Corner Proceed With Caution Sign, TM71J (TM71J)
- EDWARDS SIGNALING Weatherproof pull station sgl action hex (MPSR1-SHTW-GE)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (SZNGNPRMD1M)
- NOTRAX 16 ft. L x Vinyl, 1" Thick (519S0316YB)
- BRADY Wire Markers, Legend 1, Black/White, PK25, WM-1-SC-PK (WM-1-SC-PK)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY White on Translucent Vinyl Wire Marker, THT-117-427-5 (THT-117-427-5)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN18-B (SCN18-B)
- BRADY White Polyester Wire Marker, THT-58-473-10 (THT-58-473-10)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- Brady Electrical Labels