Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-17-489-3
Mfr # THT-17-489-3
Zoro # G6476057
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Permanent
- Label Width 2 in
Product Information
- Brand Brady
- MFR # THT-17-489-3
- Zoro # G6476057
- UPC # 662820671015
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 1 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-489A, Recommended Ribbon IP-R4300, R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, XL, Polyester (1161522)
- BRADY Drain Seal, 36 In. L, Yellow (PVC36)
- LYLE Wash Hands Before Notice, Decal, 5"x3.5", LCU5-0169-ND_5X3.5 (LCU5-0169-ND_5X3.5)
- 2W INTERNATIONAL Vinyl Poncho, Clear (7010-VP CL)
- BRADY ClipSleeve Wire Markers Size 10 Nylon 16 AWG - 14 AWG, 3 Pack of 300 Each, 300PK (SCN10-3)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- BRADY 2" Silver Label, Ultra Aggressive Metalized Polyester (THT-17-486-3)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-5-PK (WM-5-PK)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-08 (SPB-08)
- Brady Electrical Labels