Shop All Chemical, Gas & Hazardous Material Signs
Brady
Warning Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86123
Mfr # 86123
Zoro # G4107853
product price: $13.85
/pk 5, $2.77/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Corrosive Avoid Contact with Eyes and Skin
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Brady
- MFR # 86123
- Zoro # G4107853
- UPC # 754473861230
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Corrosive Avoid Contact With Eyes And Skin, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Zlink & Tlink Air Inlet Adapter (16-519)
- OBERON Double Crown Didymium FaceShield (2091)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X6CHV)
- PORTWEST Berlin Executive Hi-Vis Vest, L (US476)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 60378 (60378)
- BRADY Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 116116 (116116)
- BRADY DOT Handling Label, 10" Height, 7" Width (31419LS)
- BRADY Label, 4 in Height, 7 in Width (60334)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63200 (63200)
- BRADY Warning Sign, 7 in H, 10 in W, Rectangle, English, 126564 (126564)
- LYLE Antifreeze Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0331-ND_10X7)
- Brady Chemical, Gas & Hazardous Material Signs