Shop All Identification Labels
Brady
Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96163
Mfr # 96163
Zoro # G9721853
product price: $15.55
/pk 5, $3.11/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Polyester
- Width 5 in
- Height 2 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Product Information
- Brand Brady
- MFR # 96163
- Zoro # G9721853
- UPC # 754473961633
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 2 1/2 in |
Depth | 7/200 in |
Description
Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend SERVICING MOVING OR ENERGIZED EQUIPMENT CAN CAUSE, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (9350XL)
- MSA SAFETY Filter, Bayonet, P95, White, 2 PK, NIOSH (818354)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434 (84434)
- BRADY Arc Flash Label, Orng/Bk/Wht, Plystr, PK2 (THTEL-161-483-1-WA)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60246)
- BRADY Warning Labels, 8inHx4-1/2inW, Tape (46346)
- BRADY Label (B33-184-483-ANSIWA)
- BRADY Hard Hat Label, Black/Yellow, PK4 (42229)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA60AP (DGA60AP)
- Brady Identification Labels