Shop All Conduit Voltage Markers
Brady
Voltage Card, 4 Markers, 110 Volts
Mfr # 44201
Zoro # G1742237
product price: $3.05
/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 4-1/2 in x 1-1/8 in
- Label Type Self-Stick Vinyl
- Legend 110 Volts
- Markers per Card 4
- Character Height 7/8 in
Product Information
- Brand Brady
- MFR # 44201
- Zoro # G1742237
- UPC # 754473442019
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 4-1/2 in x 1-1/8 in |
Character Height | 7/8 in |
Details
Item | Conduit and Voltage Markers |
Label Type | Self-Stick Vinyl |
Legend | 110 Volts |
Markers per Card | 4 |
Label Style | B |
Background Color | Orange |
Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description
Conduit and Voltage Markers, Label Size W x H 4-1/2 in x 1-1/8 in, Label Type Self-Stick Vinyl, Legend 110 Volts, Markers per Card 4, Character Height 7/8 in, Legend Color Black, Background Color Orange, Label Style B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Sign, D277PB (D277PB)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LLG)
- HEXARMOR Sleeve, Gripped, A6, 18" L, M, Gray/Green (2044-M (8))
- YOUNGSTOWN GLOVE CO Mechanics Gloves, L, Black/Tan, Nomex(R) (12-3270-80-L)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152315)
- BRADY Three Phase Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152344)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152487)
- BRADY Voltage Card, 1 Marker, 220 Volts (44107)
- BRADY 250 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152484)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152347)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152480)
- Brady Electrical Labels